Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ General Purpose Laboratory Freezer

Catalog No. FBE1220FA Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
77 L
266 L
564 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FBE1220FA 266 L
FBE0420FA 77 L
FBE2220FA 564 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FBE1220FA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offers good temperature performance and basic features for everyday lab use at an economical price.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53dB
  • ENERGY STAR™, SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Hi/Lo temperature and door ajar failure visual alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Stacking Kit accessory available
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 9.4 cu. ft.
Capacity (Metric) 266 L
Temperature Range -15°C to -25°C
Temperature (Setpoint) -20°C
Door Style Solid
No. of Doors 1
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Painted Steel
Insulation HFC-free Polyurethane Foam
Shelves 5
Certifications/Compliance cULus
Style Upright
Display Digital
Casters Locking
Control Type Digital
Ports 1 Rear Access Port
Warranty 2 Years Parts and Labor
Defrost Auto
Dimensions (DxWxH) Exterior 25.4 x 23.4 x 74.8 in. (64.5 x 59.5 x 190 cm)
Dimensions (D x W x H) Interior 19.0 x 19.3 x 62.8 in. (48.3 x 49 x 159.5 cm)
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Key Lock
Plug Type NEMA 5-15
Voltage 115 V
Frequency 60 Hz
Energy Usage 1.5 kw-hr/day
Green Features Energy Star
Compressor Hermetic
Refrigerant R600a
Shipping Weight (English) 194 lb.
Shipping Weight (Metric) 88 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.