Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ General Purpose Laboratory Glass Door Refrigerator

Catalog No. FBE2205GA Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
77 L
266 L
564 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FBE2205GA 564 L
FBE0405GA 77 L
FBE1205GA 266 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FBE2205GA
Add to Cart
Add to Cart

Offers good temperature performance and basic features for everyday lab use at an economical price.

  • Designed for everyday research and academic laboratory applications with reliable performance and easy-to-use digital controls
  • Quiet operation with sound levels below 53 dB
  • ENERGY STAR™ certified and uses SNAP-compliant green refrigerants
  • Auto defrost for convenient maintenance
  • Four 2-inch casters, with lockable front casters for easy mobility and stability
  • LED interior lighting on select models
  • High/Low temperature and door-ajar visual and audible alarms
  • Rear access port for probe or cable routing
  • Keyed door locks compatible with popular electronic lock (E-lock) adapters
  • Optional stacking kit accessory available on compatible models
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 20 cu. ft.
Capacity (Metric) 564 L
Temperature Range 1°C to 10°C
Temperature (Setpoint) +5°C
Refrigerant R290
Door Style Glass
No. of Doors 1
Shelves 4
Cabinet Material Painted Steel
Exterior Finish White-coated Steel
Insulation HFC-free Polyurethane Foam
Certifications/Compliance cULus
Style Upright
Display Digital
Casters Locking
Control Type Digital
Ports 1 Rear Access Port
Warranty 2 Years Parts and Labor
Defrost Auto
Lighting LED
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Key Lock
Compressor Hermetic
Dimensions (DxWxH) Exterior 34.7 x 28.0 x 79.7 in. (88.1 x 71.3 x 202.4 cm)
Dimensions (D x W x H) Interior 27.6 x 23.5 x 59.3 in. (70.0 x 59.6 x 150.5 cm)
Plug Type NEMA 5-15
Voltage 115 V
Frequency 60 Hz
Energy Usage 1.7 kw-hr/day
Green Features Energy Star
Shipping Weight (English) 335 lb.
Shipping Weight (Metric) 146 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.