Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ General Purpose Laboratory Solid Door Refrigerator

Catalog No. FBE0405SA Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
77 L
266 L
564 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FBE0405SA 77 L
FBE1205SA 266 L
FBE2205SA 564 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FBE0405SA
Add to Cart
Add to Cart

Offers good temperature performance and basic features for everyday lab use at an economical price.

  • Designed for everyday research and academic laboratory applications with reliable performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • ENERGY STAR™ certified and uses SNAP-compliant green refrigerants
  • Auto defrost
  • Four 2-inch casters, with lockable front casters
  • High/Low temperature and door-ajar alarms
  • Rear access port
  • Keyed door locks compatible with popular E-lock adapters
  • LED interior lighting on select models
  • Optional stacking kit accessory available on compatible models
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3 cu. ft.
Capacity (Metric) 77 L
Temperature Range 1°C to 10°C
Temperature (Setpoint) +5°C
Refrigerant R600a
Door Style Solid
No. of Doors 1
Door Material Solid
Shelves 2
Door Shelves 2
Cabinet Material Painted Steel
Exterior Finish Painted Steel
Insulation HFC-free Polyurethane Foam
Certifications/Compliance cULus
Style Undercounter
Display Digital
Casters Front: Legs, Rear: Nylon Wheels
Control Type Digital
Ports 1 Rear Access Port
Warranty 2 Years Parts and Labor
Defrost Auto
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Key Lock
Compressor Hermetic
Dimensions (DxWxH) Exterior 25.3 x 23.4 x 32.8 in. (64.5 x 59.5 x 83.3 cm)
Dimensions (D x W x H) Interior 19.3 x 19.0 x 24.4 in. (49.0 x 48.3 x 62 cm)
Plug Type NEMA 5-15
Voltage 115 V
Frequency 60 Hz
Energy Usage 0.44 kw-hr/day
Green Features Energy Star
Shipping Weight (English) 114 lb.
Shipping Weight (Metric) 52 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.