Learn More
Description
- Features a Tear-off receipt for the processing officer, preprinted control numbers, and a Self-adhesive strip.
- Features Puncture-resistant, Tamper-evident, Self-sealing design that is difficult to open without damaging the bag.
- Provide a secure and reliable solution for storage and transport.
- Supplied in packages of 100 units.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Self-adhesive |
| Color | Clear with Black Print |
| Disposable | Single-use |
| For Use With (Equipment) | Storage |
| Material | Plastic |
| Sterility | Non-sterile |
| Thickness (English) | 39 mil |
| Dimensions (L x W) | 9 x 12 in. |
| Length (English) | 9 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
