Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP General-Purpose Socks and Pillows
SDP

Catalog No. 19811281
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
14 gal.
Dimensions (L x W):
3 x 20 in.
Type:
Sorbent Sock
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W) Type
19-811-281 14 gal. 3 x 20 in. Sorbent Sock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-811-281 Supplier CEP Supplier No. GS20
This item is not returnable. View return policy

Ideal for solvents, lubricants and cutting oils

  • Absorb oils, water, coolants and solvents
  • Perfect moldable application for continuous maintenance leaks
  • Recycled fiber fillers are BTU rich for multiple disposal options
  • Grime-concealing gray color
  • No messy cleanup
  • Socks fit around the base of machines to contain and absorb spills

Specifications

Color Gray
Capacity (English) 14 gal.
Capacity (Metric) 52.9 L
Type Sorbent Sock
For Use With (Application) Solvents, lubricants and cutting oils, for continuous maintenance leaks
Dimensions (L x W) 3 x 20 in.
Length (English) 20 in.
Length (Metric) 50.8 cm
Diameter (English) 3 in.
Diameter (Metric) 7.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.