Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ General Purpose Ultrasonic Cleaning Solution
SDP

Catalog No. FB1533580 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (English):
1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
FB1533580 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB1533580
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Cleaning agent for the rapid and thorough removal of debris from instruments.

General purpose cleaning solution for a wide range of soils such as oils and grease. Cleans many types of materials including metals, glass, and plastics.

  • Bio-degradable
  • Contains no phosphates
  • Used for cleaning of tools and instruments
  • Dilute in ratios up to 40 parts water to one part solution

Specifications

Form Liquid
pH 8.4 (concentrate)
Appearance Pale Yellow
Boiling Point ∼205°F
Composition Water 60 to 90%, Nonionic Surfactant 4 to 10%, Sodium Gluconate 0.2 to 4%, Sodium Bicarbonate 1 to 5%, Sodium Xylene Sulfonate 1 to 5%, Propylene Glycol 0.5 to 4%, Monoethanolamine 0.01 to 0.4%, Dodecanedioic acid 0.01 to 0.05%.
Content And Storage 39°F to 100°F
Quantity 4/Cs.
Volume (English) 1 gal.
Volume (Metric) 3.8 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.