Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers General-Purpose Utility Wheel Chock
GREENER_CHOICE

Catalog No. 17456121 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-456-121 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-456-121 Supplier Checkers Supplier No. UC14006
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General-Purpose Utility Wheel Chock.

  • For tires with up to a 32 in. outside dia.
  • Rated for vehicles with a gross operating weight up to 60,000 lbs.
  • Weather-resistant, lightweight polyurethane
  • Resistant to oils, fuels, and solvents
  • Easy-grip carrying handle
  • Eyebolt for ropes or chains
  • High visibility orange color
  • Available in two weights, 4.5 lbs. (UC1400-4.5), and 6 lbs. (UC1400-6)

Specifications

Color Orange
Material Polyurethane
Product Type Wheel Chock
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.