Learn More
Description
- Available in Pop-Up™ box or small roll formats
- Available in 132 sheets per box, 5 boxes per case (660 sheets per case) or 168 sheets per roll, 12 rolls per case (2,016 sheets per case)
- Sheet size available in 9.1 x 12.5 in. or 9.8 x 5 in.
- Available in white or blue
- HydroKnit™ technology provides strength, durability, and absorbency
- Effective for removing dirt, dust, oils, light oils, and residues during cleaning tasks
- Suitable for light- to medium-duty environments, commercial cleaning, and daily maintenance
- Portable roll format provides flexible use across work areas (select variants)
- Hygienic, disposable alternative to reusable cloths and rags
- Delivers consistent, reliable cleaning performance
Specifications
Specifications
| Product Type | Light-duty Wiper |
| Length (English) | 9.1 in. |
| Length (Metric) | 9.1 in. |
| Width (English) | 12.5 in. |
| Width (Metric) | 12.5 in. |
| Material | Polypropylene Cellulose |
| Autoclavable | Not Autoclavable |
| Color | White |
| Disposable | Limited-use |
| Format | Pop‐Up Box |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.