Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

WypAll™ GeneralClean™ X50 Cleaning Cloths

Catalog No. 17986259 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
Blue
White
Packaging Quantity:
132 Sheets/Box
168 Sheets/Roll
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Packaging Quantity
17-986-259 Blue 132 Sheets/Box
17-986-257 White 132 Sheets/Box
17-986-258 White 168 Sheets/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-986-259 Supplier WypAll™ Supplier No. 59755
Add to Cart
Add to Cart

Cleaning Cloths deliver durable, absorbent cleaning with HydroKnit™ technology for light- to medium-duty industrial and commercial tasks. Available in Pop-Up™ box and portable small roll formats for easy access and efficient use.

  • Available in Pop-Up™ box or small roll formats
  • Available in 132 sheets per box, 5 boxes per case (660 sheets per case) or 168 sheets per roll, 12 rolls per case (2,016 sheets per case)
  • Sheet size available in 9.1 x 12.5 in. or 9.8 x 5 in.
  • Available in white or blue
  • HydroKnit™ technology provides strength, durability, and absorbency
  • Effective for removing dirt, dust, oils, light oils, and residues during cleaning tasks
  • Suitable for light- to medium-duty environments, commercial cleaning, and daily maintenance
  • Portable roll format provides flexible use across work areas (select variants)
  • Hygienic, disposable alternative to reusable cloths and rags
  • Delivers consistent, reliable cleaning performance

Specifications

Product Type Light-duty Wiper
Length (English) 9.1 in.
Width (English) 12.5 in.
Width (Metric) 12.5 in.
Material Polypropylene Cellulose
Autoclavable Not Autoclavable
Color Blue
Disposable Limited-use
Format Pop‐Up Box
Packaging Quantity 132 Sheets/Box
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.