Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 150 and 850 Hand Held Homogenizer Accessory, Stainless Steel Probes
GREENER_CHOICE

Catalog No. 15340175 Shop All Fisherbrand Products
Change view
Click to view available options
Bottom Type:
Flat
Sawtooth
Sawtooth, wide window
Volume Range (Metric):
0.2 to 5 mL
0.25 to 30 mL
1.5 to 100 mL
Diameter (Metric) Probe:
5 mm
7 mm
10 mm
Particle Size:
Course
Fine
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bottom Type Volume Range (Metric) Diameter (Metric) Probe Particle Size
15-340-175 Sawtooth, wide window 0.25 to 30 mL 7 mm Course
15-340-173 Flat 0.2 to 5 mL 5 mm Fine
15-340-174 Sawtooth 0.25 to 30 mL 7 mm Fine
15-340-178 Sawtooth 1.5 to 100 mL 10 mm Fine
15-340-179 Sawtooth, wide window 1.5 to 100 mL 10 mm Course
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Warning: Stainles Steel bearings cannot be autoclaved.
Catalog No. 15-340-175
Only null left
Add to Cart
Add to Cart
Warning: Stainles Steel bearings cannot be autoclaved.

Choice of flat or saw tooth tips for use with hand-held homogenizers.

  • Provides end user flexibility to process samples
  • Designed for long life and are easy to disassemble for cleaning
  • Stator design allows fine to medium samples to pass through the processing windows
  • Comes with PTFE  upper and lower bearings
  • Autoclavable

Specifications

Product Type Probe
Particle Size Course
Volume Range (Metric) 0.25 to 30 mL
Diameter (Metric) Probe 7 mm
Length (English) Probe 4.5 in.
Length (Metric) Probe 115 mm
Material Stainless Steel
Bottom Type Sawtooth, wide window
For Use With (Equipment) 150 Hand Held Homogenizer and 850 Homogenizers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.