Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Genesis Bps LLC GENESIS PLASMA EXPRESSOR

Catalog No. NC1458435
Encompass_Preferred

  • Automated plasma separation with infrared detection.
  • Allows multi-tasking to enhance operator efficiency.
  • Consistent and reliable separation for standard blood processing.
  • Connects up to five expressors to one A/C power adaptor.
  • Features audible alarms and visual indicators for monitoring.
  • Bag capacity of up to 600 ml.
  • Dimensions: 6.5 in x 9.1 in x 9.4 in (165 mm x 230 mm x 240 mm).
  • Power source: A/C power adaptor.
  • A/C input voltage: 100-120V or 220-240V A/C.
  • Output voltage: 18V.
  • Power consumption: 10 Watt max.
  • Weight: 7 LB (Electronic Expressor).
  • Total shipping weight: 12 LB.
  • Warranty: 1 year limited warranty.
  • Included accessories: Power adaptor, jump cable, user manual.

Catalog No. NC1458435 Supplier Genesis Bps LLC Supplier No. 422ES315C
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Automated plasma separation with infrared detection.
  • Allows multi-tasking to enhance operator efficiency.
  • Consistent and reliable separation for standard blood processing.
  • Connects up to five expressors to one A/C power adaptor.
  • Features audible alarms and visual indicators for monitoring.
  • Bag capacity of up to 600 ml.
  • Dimensions: 6.5 in x 9.1 in x 9.4 in (165 mm x 230 mm x 240 mm).
  • Power source: A/C power adaptor.
  • A/C input voltage: 100-120V or 220-240V A/C.
  • Output voltage: 18V.
  • Power consumption: 10 Watt max.
  • Weight: 7 LB (Electronic Expressor).
  • Total shipping weight: 12 LB.
  • Warranty: 1 year limited warranty.
  • Included accessories: Power adaptor, jump cable, user manual.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.