Learn More
Thermo Scientific™ GENESYS™ 180 UV-Vis Spectrophotometer PROMO
Description
The GENESYS 180 UV-Vis Spectrophotometer provides double beam operation for laboratories requiring a reference cell position for applications such as kinetics. An 8-cell carousel comes standard for high-throughput applications. The spectrophotometer includes room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes for measurments outside of the sample compartment are designed to simplify sampling and accommodate high throughput measurements and temperature control.
Features:
- Double Beam/Reference Cell
- 7-inch high-resolution touchscreen user interface
- Standard 8-position cell changer with switchable turret
- Onboard methods, reporting and data export
- Networking capable (Wi-Fi adaptor available)
- Room light resistance for 'open-lid' operation
- Sipper accessory
- Accommodates cells up to 100 mm pathlength
- 8-position cell changer with switchable turret
- (Optional) 4-position cell changer (long path cells)
- (Optional) Peltier-thermostatted single cell holder (20°C to 60°C)
- (Optional) Accessory for test-tubes up to 25 mm diameter and 150 mm height
Designed for laboratories requiring double beam operation with a reference cell position
Specifications
Specifications
| Baseline Flatness | ±0.002 A |
| Compartments | 8-position cell changer (standard), Also accommodates (optional) 4-position cell changer (long path cells), Peltier thermostatted cell holder (20°C to 60°C), Sipper accessory, Fiber optic probe coupler |
| Connections | Single USB-A, Duplex USB-A, Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, Print via USB, Ethernet or Wi-Fi USB adaptor available |
| Detector Type | Dual Silicon Photodiodes |
| Display | 7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels |
| Dimensions (L x W x H) | 35.5 x 38.5 x 19.5 cm |
| Spectral Bandwidth | 2 nm |
| Wavelength Range | 190 to 1100 nm |
| Drift | (At 500 nm after 1 hour warmup) <0.0005 A/hr. |
| Electrical Requirements | External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.