Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ GENESYS™ 20 Visible Spectrophotometer

Catalog No. 14385445 Shop All Thermo Scientific Products
Catalog No. 14-385-445 Supplier Thermo Scientific™ Supplier No. 4001000

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Thermo Scientific™ GENESYS 20 is a compact, low-cost, easy-to-use, Visible spectrophotometer designed for classrooms and routine laboratories.

Thermo Scientific™ GENESYS 20 is a compact, low-cost, easy-to-use, Visible spectrophotometer designed for classrooms and routine laboratories. A simple, 4-step measurement process and optional VISIONlite™ software make the GENESYS 20 the most cost-effective, visible spectrophotometer available.

Multiple purpose capabilities allow you to measure a wide range of analytes.

Precise and Reliable

  • Compact footprint provides a space-saving, convenient system‚ Intuitive keyboard with integrated controls and LCD display
  • Routine measurements require just a few keystrokes
  • Direct measurement of routine absorbance or transmittance data
  • Concentration mode for single point standard or factor-based quantitative analysis
  • Optional holders for test tubes and long path cells to 50mm
  • User-selectable choice of five languages (English, French, German, Spanish, Italian)
  • Bidirectional RS-232-C interface

Low Cost of Ownership

  • Cleanable, chemical-resistant surfaces and rugged design withstands harsh laboratory environments
  • Few moving parts; virtually maintenance-free operation
  • Choose instrument with or without integral printer

Includes:

10mm cell holder, dust cover, and U.S. power cord.

Note:

Fisher Service Division offers several types of service agreements for the equipment featured here. For details on these agreements, equipment repairs, and calibration services, see the front of the catalog. For immediate assistance, call 1-800-395-5442.

TRUSTED_SUSTAINABILITY

Specifications

Depth (English) 13 in.
Depth (Metric) 33 cm
Detector Type Silicon Photodiode
Display 20 character, 2 line LCD
Light Source Tungsten Halogen
Product Line GENESYS 20
Spectral Bandwidth ≤8 nm
Type Visible Spectrophotometer without Printer
Wavelength Range 325 to 1100 nm
Drift 0.003 A/hr.
Electrical Requirements Selected automatically, 120 V
Height (English) 7 in.
Height (Metric) 19 cm
Includes 10mm cell holder; dust cover; U.S. power cord
Interface RS-232-C (serial)
Lamp Life 1000 hrs.
Noise ≤0.001A at 0A ≤0.004A at 2A, 500 nm
Optical Design Single Beam
Photometric Accuracy ±0.003 A from 0.0 to 0.3A1.0% from 0.301 A to 2.5 A, NIST 930D filters
Photometric Range -0.1-2.5A; 0-125%T, 0-1999C
Photometric Readout Absorbance, %Transmittance, Concentration
Stray Light <0.1%T at 340 nm and 400 nm
Warranty 1 Year
Wavelength Accuracy ±2.0 nm
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Width (English) 12 in.
Width (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.