Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Single-cell sample holders for GENESYS™ and BioMate™ 160 Spectrophotometers

Catalog No. 14380445
Change view
Click to view available options
For Use With (Equipment):
4-position carousel base
GENESYS 140/150/180,BioMate160
GENESYS 30/40/50
Spectronic200,GENESYS 30/40/50
Type:
Beckman-style Cell Holder
Cylindrical Cell Holder
Disposable Microcell Holder
Hose Entry/Exit Kit
Long Path Cell Holder
Sample Holder for Film/Filter
Single Cell Sample Holder
Test Tube Cap
Test Tube and Vial Holder
Holds:
10 mm cuvette (1)
10 to 100 mm cuvette (1)
12 mm to 25 mm tubes and vials
20 to 100 mm cuvette (1)
5 - 100 mm cylindrical cells
5 to 100 mm cuvette (1)
5 to 100mm cylindrical cuvette
50 μL microcells, Uvettes
Beckman-style short microcells
Entry and exit hoses (incl)
Filter/lenses, 10 mm thick
Filter/lenses, 6 mm thick
Single-cell cuvette, 10mm tube
Square 10 mm PL Cuvette
Tall tubes, vials (lid open)
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type Holds
14-380-445 GENESYS 30/40/50 Long Path Cell Holder 20 to 100 mm cuvette (1)
14-385-361 GENESYS 140/150/180,BioMate160 Single Cell Sample Holder 10 mm cuvette (1)
14-385-362 GENESYS 140/150/180,BioMate160 Beckman-style Cell Holder Beckman-style short microcells
14-385-364 GENESYS 140/150/180,BioMate160 Long Path Cell Holder 5 to 100mm cylindrical cuvette
14-385-365 GENESYS 140/150/180,BioMate160 Sample Holder for Film/Filter Filter/lenses, 10 mm thick
14-385-366 GENESYS 140/150/180,BioMate160 Disposable Microcell Holder 50 μL microcells, Uvettes
14-385-376 GENESYS 140/150/180,BioMate160 Long Path Cell Holder 10 to 100 mm cuvette (1)
14-385-241 Spectronic200,GENESYS 30/40/50 Single Cell Sample Holder Square 10 mm PL Cuvette
14-380-443 GENESYS 30/40/50 Test Tube and Vial Holder 12 mm to 25 mm tubes and vials
14-380-444 GENESYS 30/40/50 Test Tube Cap Tall tubes, vials (lid open)
14-380-446 GENESYS 30/40/50 Long Path Cell Holder 5 to 100 mm cuvette (1)
14-380-447 GENESYS 30/40/50 Sample Holder for Film/Filter Filter/lenses, 6 mm thick
14-380-449 GENESYS 30/40/50 Hose Entry/Exit Kit Entry and exit hoses (incl)
14-385-478 4-position carousel base Cylindrical Cell Holder 5 - 100 mm cylindrical cells
14-385-406 GENESYS 30/40/50 Single Cell Sample Holder Single-cell cuvette, 10mm tube
14-380-448 GENESYS 30/40/50 Single Cell Sample Holder 10 mm cuvette (1)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 14-380-445 Supplier Thermo Scientific™ Supplier No. 840277700
Only null left
Add to Cart
Add to Cart

Simplify sampling with easy access

Make the most of every sample. Accessories for Thermo Scientific™ GENESYS™ UV-Vis spectrophotometers are designed to enable you to work smarter, not harder. We offer a wide variety of options to meet your measurment requirments. Cable-free, snap-in design allows for easy exchange of accessories.

We provide single-cell solutions for measuring different types of samples.

Get the most from your measurments with accessories for the GENESYS Vis/UV-Vis Spectrophotometer family. Simplify sampling with easy access, flexibility and choices to fit your varied testing needs.
TRUSTED_SUSTAINABILITY

Specifications

Description Long path rectangular cell holder that accommodates 20-100 mm path length. Comes assembled in a removable compartment liner.
Type Long Path Cell Holder
For Use With (Application) Measurements of solutions with low absorbance values
For Use With (Equipment) GENESYS 30/40/50
Holds 20 to 100 mm cuvette (1)
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.