Learn More
Thermo Scientific™ GENESYS™ 30 Visible Spectrophotometer PROMO
Description
The GENESYS 30 visible spectrophotometer brings you intuitive design, a high definition color screen, fast and accurate measurements, and convenient data reporting. It is the ideal instrument for any user, whether a novice student or an experienced lab associate.
Product Features:
- Entirely new industrial design for better usability
- High definition 5-inch color screen with rubberized push-button keypad for easy navigation
- Single cell measurement with removable, washable sample compartment liner
- Standard cell holder for 10 mm cuvettes and optional holders for other cell types including test-tubes
- New onboard software UI; Thermo Scientific™ VISIONlite PC software is optional
- Data any way you want it
- USB data export in a text format that's easy to read and process
- Excellent snap-on thermal printer available
- Three-year warranty and skilled technical support
Meets curriculum topics for:
- Single wavelength
- Scanning
- Beer's Law
- Colorimetry/colorimetric analysis
- Quantitative analysis
Lab associate benefits:
- Higher data confidence with 6-point quant plus concentration mode
- Multiple local language choices
Specifications
Specifications
| Baseline Flatness | <0.003 A, 325 to 1000 nm, smoothed |
| Compartments | Accessible from top, front or side, Able to accommodate cells up to 100 mm pathlength, Available accessory for test-tubes up to 25 mm diameter and 150 mm height, Removable, washable sample compartment liner with magnetic placement and hold-down |
| Connections | USB-A, USB-B |
| Detector Type | Silicon Photodiode |
| Display | 5 in. 32-bit Color Display, 800 x 480 pixels |
| Dimensions (L x W x H) | 35.5 x 38.5 x 19.5 cm |
| Languages | English, French, German, Spanish, Italian |
| Spectral Bandwidth | 5 nm |
| Wavelength Range | 325 to 1100 nm |
| Drift | <0.002 A/hr. (At 500 nm after 2 hr. warmup.) Typical <0.004 A/hr. after 1 hr. warmup |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.