Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ GENESYS™ 30 Visible Spectrophotometer PROMO

Catalog No. 143804422P5 Shop All Thermo Scientific Products
Change view
Click to view available options
Detector Type:
Silicon Photodiode
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Detector Type
14-380-4422P5 Silicon Photodiode
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-380-4422P5 Supplier Thermo Scientific™ Supplier No. 8402770002PM25

missing translation for 'validMainframeMsg'

Perform both basic and complex analyses with the Thermo Scientific™ GENESYS™ 30 Visible Spectrophotometer, an intuitive, reliable solution for education or in the lab.

The GENESYS 30 visible spectrophotometer brings you intuitive design, a high definition color screen, fast and accurate measurements, and convenient data reporting. It is the ideal instrument for any user, whether a novice student or an experienced lab associate.

Product Features:

  • Entirely new industrial design for better usability
  • High definition 5-inch color screen with rubberized push-button keypad for easy navigation
  • Single cell measurement with removable, washable sample compartment liner
  • Standard cell holder for 10mm cuvettes and optional holders for other cell types including test-tubes
  • New onboard software UI; Thermo Scientific™ VISIONlite PC software is optional
    • Data any way you want it
    • USB data export in a text format that's easy to read and process
  • Excellent snap-on thermal printer available
  • Three-year warranty and skilled technical support

Meets curriculum topics for:

  • Single wavelength
  • Scanning
  • Beer's Law
  • Colorimetry/colorimetric analysis
  • Quantitative analysis

Lab associate benefits:

  • Higher data confidence with 6-point quant plus concentration mode
  • Multiple local language choices
TRUSTED_SUSTAINABILITY

Specifications

Baseline Flatness <0.003 A, 325 to 1000 nm, smoothed
Compartments Accessible from top, front or side, Able to accommodate cells up to 100 mm pathlength, Available accessory for test-tubes up to 25 mm diameter and 150 mm height, Removable, washable sample compartment liner with magnetic placement and hold-down
Connections USB-A, USB-B
Detector Type Silicon Photodiode
Display 5 in. 32-bit Color Display, 800 x 480 pixels
Dimensions (L x W x H) 35.5 x 38.5x 19.5 cm
Languages English, French, German, Spanish, Italian, Portuguese, Russian, Chinese, Japanese, Korean, Thai, Arabic
Spectral Bandwidth 5 nm
Wavelength Range 325 to 1100 nm
Drift <0.002 A/hr. (At 500 nm after 2 hr. warmup.) Typical <0.004 A/hr. after 1 hr. warmup
Electrical Requirements External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/250 V, 50/60 Hz
Includes GENESYS 30 Spectrophotometer
Keypad Tactile rubber 23 keys with numeric keypad
Lamp Life 1000 hrs.
Noise ≤0.001A at 0A, ≤0.001A at 1A, ≤0.002A at 2A, RMS at 500nm. 60 consecutive measurements
Optical Design Single Beam
Photometric Accuracy ±0.002 A (0 to 0.3 A), 0.5% of ABS reading (0.301 A to 2.5 A)
Photometric Display -3 A to +3 A
Photometric Range -3 A to +3 A
Photometric Repeatability ± 0.002 A, Measured at 1.0 A at 546 nm
Printer Included Thermal printer accessory with 80 mm width paper
Scan Speed Automatic - up to 1200 nm/min.
Stray Light <0.1%T at 340 nm and 400 nm, Measured using glass cutoff filters or NaNO2 at 340 nm
Warranty 2 Years + 1 Year extension with registration
Wavelength Accuracy ±2 nm
Wavelength Data Interval 1 nm
Wavelength Repeatability < ±1 nm
Weight (Metric) 7.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.