Learn More
Ion Torrent™ Genexus™ Barcodes 33-64 AS
Specifications
Specifications
| Content And Storage | Store at room temperature. |
| Sample Type | DNA, RNA |
| Sequencing Type | Genome, DNA, and RNA Sequencing |
| For Use With (Equipment) | Genexus™ Integrated Sequencer |
| For Use With (Application) | Sequencing |
| Libraries | Targeted Sequencing Library |
| No. of Reactions | 32 |
| Product Line | Genexus |
| Product Type | Barcode |
| Quantity | 32 Reactions |
| Show More |
Safety and Handling
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.