Learn More
Ion Torrent™ Genexus™ Dx Library Strips 1 and 2-HD
Description
The Ion Torrent Genexus Dx Library Strips 1 and 2-HD kit provides eight each of the strips required to perform automated library preparation using the Genexus Dx Integrated Sequencer. This kit, combined with Genexus Dx Barcodes 1-32 HD, supports automated preparation and normalization of up to 32 single-pool Ion AmpliSeq HD libraries.
The Genexus Dx Integrated Sequencer is an in vitro diagnostic (IVD) medical device intended to be used by trained personnel in a professional laboratory environment for automated, qualitative targeted sequencing of human DNA or RNA extracted from formalin-fixed, paraffin-embedded (FFPE) tumor tissue samples or plasma samples.
Specifications
Specifications
| Content And Storage | • Genexus Strip 2-HD, store at -10 to -30°C • Genexus Strip 1, store at 2–8°C |
| For Use With (Equipment) | Genexus™ Dx Integrated Sequencer |
| For Use With (Application) | Sequencing |
| Libraries | Targeted Sequencing Library |
| No. of Reactions | 32 Reactions |
| Nucleic Acid Type | DNA, RNA, and cfTNA* (*Not available in the U.S.) |
| No. of Samples | 32 Samples |
| Product Line | Genexus™ Dx |
| Product Type | Library Strip |
| Quantity | 1 Ea. |
| Show More |
Frequently Asked Questions (FAQs)
Remove the library strips from their boxes in the refrigerator or freezer, and prepare them for loading in the sequencer.
- Genexus Dx Strip 1 needs to equilibrate to room temperature for 30 mins.
- Genexus Dx Strip 2-HD needs to thaw on ice for at least 30 mins. Keep the strips on ice until you load them in the sequencer. Confirm that the strip contents are completely thawed before installing in the sequencer.
Genexus Dx Strip 1 contains magnetic beads in one or two positions, yellow or brown in color, that sometimes get trapped in the upper "keyhole" of the tube. Dislodge these beads from the keyhole by inverting each strip 3-4 times, before installing the strip in the sequencer.
Genexus Dx Strip 1 (red) should be stored at 4 degrees C and Genexus Dx Strip 2-HD (purple) should be stored at -20 degrees C.
Genexus Dx Library Strips 1 and 2-HD (Cat. No. A50430) for Ion AmpliSeq HD library-based chemistry provides eight pairs of strips/kit, to perform automated library preparation using the Genexus Dx Integrated Sequencer.
Each library strip is needed to create an Ion Ampliseq HD library and supports up to 4 barcodes.
So 8 strip pairs x 4 = up to 32 DNA or RNA samples/run
Genexus Dx Library Strips 1 and 2-HD (Cat. No. A50430) for Ion AmpliSeq HD library-based chemistry provides eight pairs of strips/kit, to perform automated library preparation using the Genexus Dx Integrated Sequencer.
For In Vitro Diagnostic Use. Not available in all countries or regions.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.