Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ion Torrent™ Genexus™ Dx Sequencing Kit

Catalog No. A50432
Encompass_Preferred
Change view
Click to view available options
Quantity:
2 Runs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A50432 2 Runs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A50432 Supplier Ion Torrent™ Supplier No. A50432
Add to Cart
Add to Cart

Kit provides the materials required to perform two initializations and automated sequencing of two multilane chips using the Ion Torrent™ Genexus™ Dx Integrated Sequencer.

  • Kit provides the materials required to perform two initializations and automated sequencing of two multilane chips using the Ion Torrent™ Genexus™ Dx Integrated Sequencer
  • The Ion Torrent Genexus Dx Integrated Sequencer is an in vitro diagnostic (IVD) medical device intended to be used by trained personnel in a professional laboratory environment
  • Intended for automated, qualitative targeted sequencing of human DNA or RNA extracted from formalin-fixed, paraffin-embedded (FFPE) tumor tissue samples or plasma samples

Includes

  • Genexus Dx Cartridge, store at -10° to -30°C
  • Genexus Dx Bottle 2, store at room temperature
  • Genexus Dx Bottles 1 and 3, store at room temperature
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage • Genexus Dx Cartridge, store at -10 to -30°C
• Genexus Dx Bottle 2, store at room temperature
• Genexus Dx Bottles 1 and 3, store at room temperature

Control Template Genexus Dx Bottle 2
Control Type Genexus Dx Bottles 1 and 3
For Use With (Equipment) Genexus™ Dx Integrated Sequencer
For Use With (Application) Sequencing
Product Line Genexus™ Dx
Product Type Sequencing Kit
Quantity 2 Runs
Shipping Condition Qualified for Ambient or Wet Ice
How long are the Genexus Dx Sequencing Kit consumables stable on the Genexus Dx instrument?

The Genexus Dx Sequencing Kit consumables are stable on the Genexus Dx instrument for up to two weeks after initialization, allowing flexibility to use the chip lanes according to sample throughput needs.

How many initializations can I perform with the Genexus Dx Sequencing Kit?

The Genexus Dx Sequencing Kit provides the materials required to perform two initializations and automated sequencing of two multilane chips using the Genexus Dx Integrated Sequencer.

What are the contents and storage conditions for the Genexus Dx Sequencing Kit (Cat. No. A50432)?

Here are the contents and storage conditions:
- Genexus Dx Cartridge, store at -10 to -30 degrees C
- Genexus Dx Bottle 2, store at room temperature
- Genexus Dx Bottles 1 and 3, store at room temperature

For In Vitro Diagnostic Use. Not available in all countries or regions.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.