Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ion Torrent™ Genexus™ Dx Templating Strips 3-GX5™ and 4

Catalog No. A50431
Encompass_Preferred
Change view
Click to view available options
Quantity:
2 Runs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A50431 2 Runs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A50431 Supplier Ion Torrent™ Supplier No. A50431
Add to Cart
Add to Cart

Kit provides eight each of the strips required to perform automated template preparation and chip loading of two Ion Torrent™ GX5 Dx chips using the Ion Torrent Genexus Dx Integrated Sequencer.

  • Kit provides eight each of the strips required to perform automated template preparation and chip loading of two Ion Torrent™ GX5 Dx chips using the Ion Torrent Genexus Dx Integrated Sequencer
  • The Ion Torrent Genexus Dx Integrated Sequencer is an in vitro diagnostic (IVD) medical device intended to be used by trained personnel in a professional laboratory environment
  • Intended for automated, qualitative targeted sequencing of human DNA or RNA extracted from formalin-fixed, paraffin-embedded (FFPE) tumor tissue samples or plasma samples

Includes

  • Genexus Dx Strip 4, store at -10° to -30°C
  • Genexus Dx Strip 3-GX5, store at 2° to 8°C
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage • Genexus Dx Strip 4, store at -10 to -30°C
• Genexus Dx Strip 3-GX5, store at 2–8°C

Control Template Genexus™ Dx Strip 3-GX5
For Use With (Equipment) Genexus™ Dx Integrated Sequencer
For Use With (Application) Sequencing
Product Line Genexus™ Dx
Product Type Templating Strip
Quantity 2 Runs
Shipping Condition Approved for shipment on Wet or Dry Ice
How should I prep Genexus Dx Templating Strips 3 and 4-GX5 for use on the Genexus Dx platform?

Remove the templating strips from their boxes in the refrigerator or freezer, and prepare them for loading in the sequencer.
- Genexus Dx Strip 3-GX5 needs to equilibrate to room temperature for 30 mins.
- Genexus Dx Strip 4 needs to thaw on ice for at least 30 mins. Keep the strips on ice until you load them in the sequencer.
Genexus Dx Strip 3-GX5 contains magnetic beads in one or two positions, yellow or brown in color, that sometimes get trapped in the upper "keyhole" of the tube. Dislodge these beads from the keyhole before installing the strip in the sequencer. Use the following procedure for each strip:
- Invert the strip 3-4 times to dislodge beads that are trapped in the keyholes.
- To remove any remaining beads and liquid from the keyholes, grasp the strip at one end with the strip seal facing up, then swing the strip with a rapid, downward centrifugal arm motion, ending with a sharp wrist-flick.
- Grasp the strip at the other end, then repeat the centrifugal motion.
- Check tube positions for significant amounts of beads that are still trapped in keyholes, then repeat the centrifugal motion, if needed. It is acceptable if a few beads remain in the keyhole or on the tube wall, but most should be either in suspension or in a pellet at the bottom of the tube.

What are the storage conditions for Genexus Dx Templating Strips 3 and 4-GX5 (Cat. No. A50431)?

Genexus Dx Strips 3-GX5 (grey) should be stored at 4 degrees C and Genexus Dx Strip 4 (yellow) should be stored at -20 degrees C.

What is contained in the Genexus Dx Templating Strips 3 and 4-GX5 (Cat. No. A50431)?

Genexus Dx Templating Strips 3 and 4-GX5 (Cat. No. A50431) provides eight pairs of strips, required to perform automated template preparation and chip loading of two Ion Torrent GX5 chips using the Genexus Dx Integrated Sequencer. The Genexus Dx sequencer uses 2 strips (Genexus Dx Strip 3-GX5 and Genexus Dx Strip 4) to support template preparation. One template strip pair is required for every lane that is used in a run.

For In Vitro Diagnostic Use. Not available in all countries or regions.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.