Learn More
Ion Torrent™ Genexus™ Library Strips 1 and 2-AS

Description
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Content And Storage | • Genexus Strip 2-AS, store at -10 to -30°C • Genexus Strip 1, store at 2–8°C |
| Sample Type | DNA, RNA |
| Sequencing Type | Genome, DNA, and RNA Sequencing |
| For Use With (Equipment) | Genexus™ Integrated Sequencer |
| For Use With (Application) | Sequencing |
| Libraries | Targeted Sequencing Library |
| No. of Reactions | 32 |
| Product Line | Genexus |
| Product Type | Library Strips 1 and 2-AS |
| Quantity | 32 Reactions |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.