Learn More
Ion Torrent™ Genexus™ Pipette Tips
Description
The Ion Torrent Genexus Pipette Tips kit contains 12 individually wrapped racks of 96 tips each, specially designed to fit into designated spaces on the deck of the Genexus Integrated Sequencer. The lid and wrapping keep the tips free of dust and contaminants prior to use, and the yellow base protects the tip from contacting surfaces during handling. Each run utilizes 2–6 racks of pipette tips, depending on configuration.
The Ion Torrent Genexus Integrated Sequencer automates library preparation, sequencing, analysis, and reporting in a hands-off, walkaway workflow to deliver results in a single day. The innovative, multilane sequencing chip is designed to enable cost-effective processing of 1 to 32 single pool libraries.
Related Links:
Specifications
Specifications
| Content And Storage | 12 racks of 96 tips |
| Sample Type | DNA, RNA |
| Sequencing Type | Genome, DNA, and RNA Sequencing |
| For Use With (Equipment) | Genexus™ Integrated Sequencer |
| For Use With (Application) | Sequencing |
| Libraries | Targeted Sequencing Library |
| Product Line | Genexus |
| Product Type | Pipette Tip |
| Quantity | 12 x 96 Tips |
| Shipping Condition | Room Temperature |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.