Learn More
Ion Torrent™ Genexus™ Templating Strips 3-GX5™ and 4
Specifications
Specifications
| Content And Storage | • Genexus Strip 4, store at -10 to -30°C • Genexus Strip 3-GX5, store at 2–8°C |
| For Use With (Application) | Sequencing |
| Product Line | Genexus |
| Product Type | Templating Strip |
| Quantity | 2 Runs |
| Shipping Condition | Approved for shipment on Wet or Dry Ice |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.