Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amsbio LLC (formerly Genlantis) BioCooler™ Cell Storage Box

Catalog No. E100200
Encompass
Encompass_Preferred
Change view
Click to view available options
Temperature Range:
-20°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range
E100200 -20°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. E100200 Supplier Amsbio LLC (formerly Genlantis) Supplier No. AMS.E100200
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Convenient benchtop cooler for cell viability preservation

  • Constant temperature of -20°C or below for up to 4 hours on the benchtop
  • Capacity for 42 cryo tubes
  • Textured outer surfaces and carrying handle for ease of transport
  • Hinged and locked lid for maximum security during handling
  • Erasable interior note panel for easy sample identification
  • Black exterior, white tube rack

Order Info

L x W x H: 8.5 x 3.5 x 8 (21.5 x 9.5 x 20 cm); Weight: 2.5kg

Specifications

Height (Metric) 20 cm
Height (English) 8 in.
Length (Metric) 21.5 cm
Length (English) 8.5 in.
Width (Metric) 8.9 cm
Width (English) 3.5 in.
Dimensions (L x W x H) 8.5 x 3.5 x 8 in. (21.5 x 8.9 x 20 cm)
Closure Type Hinged Locked Lid
Weight (English) 5.51 lb.
Weight (Metric) 2.4 kg
Product Type BioCooler Cell Storage Box
Color Black, White
Holds 42 (2mL Tube at -20°C for up to 4 hours)
Temperature Range -20°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.