Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Gentec™ P4400 Point Of Use Gas Control Panel

Catalog No. 10575241
Change view
Click to view available options
Max. Outlet Pressure:
100 psig/kPa
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Outlet Pressure
10-575-241 100 psig/kPa
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-575-241 Supplier Fisherbrand™ Supplier No. P4412BIKB32W32
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for accurate control of gases in low flow applications

  • Vertical Design to ensure maximum flow
  • Forged Molded Body (Regulator, pressure gauge, and ball valve)
  • Comes in one or multiple terminals
  • Designed for downstream control
  • Easy-to-read 2 in. stainless steel pressure gauges
  • Single body minimizes point of leaks and contamination
  • Adjustable outlet pressure
  • Single panel configuration for easy installation

Applications:

  • Research Laboratories
  • Test Laboratories
  • Gas Chromatography

Specifications

Bonnet Material 316L Stainless Steel
Connection Type Inlet/Outlet: 0.25 in. NPT(F)
Diaphragm Material 316L Stainless Steel
Type Point Of Use Gas Control Panel
For Use With (Application) Research Laboratories, Test Laboratories, Gas Chromatography
Inboard Leakage 2 x 10-8sccs He
Knob Material ABS Plastic
Material Chrome Plated Brass Body
Max. Outlet Pressure 100 psig/kPa
Operating Temperature Range (English) -40°F to +165°F
Operating Temperature Range (Metric) -40°C to +74°C
Seat Material PCTFE
Diameter (English) Gauge 2 in.
Diameter (Metric) Gauge 5.08 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.