Learn More
Specifications
Specifications
| Type | Gentamicin Sulfate |
| Physical Form | Liquid |
| Color | Colorless to Yellow |
| Quantity | 100 mL |
| Grade | USP |
| Chemical Name or Material | Gentamycin Sulfate Solution - 10, Cell Biology and Analysis |
Safety and Handling
| EINECSNumber | 215-778-9 |
| Recommended Storage | Store at 4°C. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.