Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GENTEC™ PD3400 Series Semi-Automatic Switchover System

Catalog No. 10575155
Change view
Click to view available options
Dimensions (L x W x H):
15.75 x 5.75 x 8.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
10-575-155 15.75 x 5.75 x 8.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-575-155 Supplier GENTEC™ Supplier No. PD3416BKDHKCGATF4FB (
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for adjusting or controlling low flow, compressed gases without interrupting the analyzer or instrument system during cylinder change-out

Switchover occurs automatically. Once the primary bank (in use) gas supply runs low, the reserve bank then becomes the primary bank. The arrow on the handle bar on the right end bank regulator indicates the designated primary bank, which the operator may change.

  • Dual-bank gas supply and semi-automatic changeover
  • Dual-stage pressure reduction minimizes pressure and flow fluctuation
  • All components mounted on a single panel for easy maintenance
  • Inlet valve(s) for changing cylinders included
  • Outlet and vent valves for optional purging during cylinder change-out
  • Diaphragm valve connections are orbital welded to minimize contamination and leakage

Materials of Construction:

  • System Panel: Stainless-steel
  • Regulator Body: Nickel-plated brass
  • Regulator Seat: PCTFE
  • Inlet Pressure Gauge: Brass
  • Delivery Pressure Gauge: Brass
  • Diaphragm Valves: 316 Stainless-steel
  • Relief Valve: Brass
  • Pigtails: 3 ft. Flexible 316SS with check valve with CGA connection
  • CGA Connections: 320, 350, 540, 580, 590
  • Panel Inlet/Outlet Connections: CGA/ 1/4 in. Genlok, tube OD

Specifications

Type Semi Automatic Swithover System
For Use With (Application) Used for adjusting or controlling low flow, compressed gases without interrupting the analyzer or instrument system during cylinder change-out
Inlet 0, 350, 540, 580, 590
Material Stainless Steel, Nickel-plated Brass
Operating Temperature Range (English) -40°F to +165°F
Operating Temperature Range (Metric) -40°C to +73.8°C
Pressure 0 to 150 psi
Dimensions (L x W x H) 15.75 x 5.75 x 8.75 in.
Length (English) 15.75 in.
Length (Metric) 40 cm
Width (English) 5.75 in.
Width (Metric) 14.6 cm
Height (English) 8.75 in.
Height (Metric) 22.22 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.