Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers Geo Ground Grid Cellular System

Catalog No. 17456128 Shop All Justrite Safety Group Products
Change view
Click to view available options
Dimensions (L x W):
96 x 19.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-456-128 96 x 19.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-456-128 Supplier Checkers Supplier No. GEO2.4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A cellular grid paving system that enables the fast and efficient implementation of permanent ground reinforcement and stabilization.

  • 100% recycled high-density polyethylene (HDPE)
  • Premium option supports loads of up to 500 tons per m²
  • Pre-connected in 1m² sections (UK only)
  • Interlocking design for fast installation
  • Durable and lightweight
  • Available in Standard or Premium depending on load bearing requirements
  • Can be filled in with decorative stones, seeded with grass or with high visibility inserts
  • GeoGrid™ ground reinforcement and stabilization grids can equal or better the axle or point load performance of other currently available 40 mm or 50 mm cellular geopavers

Specifications

Dimensions (L x W) 96 x 19.5 in.
Color Smoke Gray
Material HDPE
Width (English) 19.5 in.
Length (Metric) 2.44 m
Length (English) 96 in.
Type Industrial and Commercial Matting
Width (Metric) 0.49 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.