Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microbiologics™ Geobacillus stearothermophilus derived from ATCC 12980
SDP

Catalog No. 10810313 Shop All Microbiologics Products
Change view
Click to view available options
Quantity:
5 Pellets
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
10-810-313 5 Pellets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 10-810-313 Supplier Microbiologics™ Supplier No. 0872A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

EZ-Accu Shot provides a convenient, reliable solution for Growth Promotion Testing, Media Challenge Testing and more. Each instant-dissolve microorganism pellet is designed to deliver 10-100 CFU per inoculum. Provides 8 hours of stability after rehydration. Meet Pharmacopeia guidelines with ease.

  • Biosafety Level: 1
  • Quantitative microorganism preparation that delivers less than 100 CFU per 0.1 ml of hydrated suspension.
  • No dilutions required.
  • Kit contains: 5 pellets of a single enumerated strain and 5 vials of hydrating fluid (1.2 ml per vial).

Specifications

ATCC® ATCC 12980
Biosafety Level 1
Content And Storage 2°C to 8°C
Format EZ-Accu Shot
Manufacturing Origin United States
Product Type EZ-Accu Shot
For Use With (Application) Growth Promotion Testing
Packaging Type Plastic Box
Quantity 5 Pellets
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.