Learn More
Microbiologics™ Geobacillus stearothermophilus derived from ATCC 7953
Shop All Microbiologics Products

Description
- Biosafety Level: 1
- 5 KWIK-STIK™ units with a microorganism limited to 2 passages from the reference culture.
Specifications
Specifications
| ATCC® | ATCC 7953 |
| Biosafety Level | 1 |
| Content And Storage | 2°C to 8°C |
| Format | KWIK-STIK Plus |
| Manufacturing Origin | United States |
| Product Type | Quality Control Organism |
| For Use With (Application) | Microbial Identification |
| Packaging Type | Plastic Canister |
| Quantity | 5 KWIK-STIKS |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.