Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Replogle Globes Explorer Political Globe
SCI_ED

Catalog No. S45160
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S45160 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S45160 Supplier Replogle Globes Supplier No. 30501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Experience 3-D mountains in raised relief and political regions in vivid, contrasting colors.

  • Ideal for the study of geography, history, science and other subjects
  • Dimensions: 12 dia. x 16 in.H

Specifications

Subject Geography
For Use With (Application) Ideal for the study of geography, history, science and other subjects
Includes Blue oceans, gold toned Metal desktop base
Height (Metric) 40.64 cm
Height (English) 16 in.
Diameter (Metric) 30.48 cm
Diameter (English) 12 in.
Product Type Political Desk Globe
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.