Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Geological Compass
SDPSCI_ED

Catalog No. s20739 Shop All 3B Scientific Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S20739 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S20739 Supplier 3B Scientific™ Supplier No. U73005
Only null left
Add to Cart
Add to Cart

3B Scientific™ Geological Compass allows surface areas and linear measurements in space can be measured in one step

  • Angle is measured laterally on a vertical circle, and the direction is measured with an integrated Pendel clinometer
  • Ideally suited to working in the field
  • Delivery includes a leather bag with a belt clip, and a special tool to adjust the compass rose and the lid hinge
  • Circular level, the mirror and the pelorus are also integrated
  • Oscillation time of the magnetic needle: 30 to 60 seconds

Specifications

Includes Compass, Leather Bag, Belt Clip
Width (Metric) 10 cm
Height (Metric) 3 cm
Quantity 1
Material Plastic
Color White, Black
Languages English
Subject Earth Science
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.