Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Germaine™ Laboratories AimStrip™ Hb Hemoglobin (Hb) Test System

Catalog No. 23111280
Change view
Click to view available options
Type:
Capillary Transfer Tube
Hb AC Adaptor
Hb Control Set
Hb Optical Verifier Kit
Hemoglobin Meter
Hemoglobin Starter Kit 200
Hemoglobin Test Combo
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
23-111-280 Hemoglobin Starter Kit 200
23-111-281 Hemoglobin Meter
23-111-282 Hemoglobin Test Combo
23-111-284 Capillary Transfer Tube
23-111-286 Hb Control Set
23-111-285 Hb Optical Verifier Kit
23-111-287 Hb AC Adaptor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 23-111-280 Supplier Germaine™ Laboratories Supplier No. 78200
Add to Cart
Add to Cart

Provides lab quality accuracy for hemoglobin and hematocrit testing

For quantitative determination of hemoglobin in non-anticoagulated capillary whole blood or anticoagulated venous whole blood.

  • Regulatory: CLIA waived
  • Methodology: reflectance photometry
  • Calibration: automatic and factory calibrated
  • Sample size: 10μL
  • Test device: disposable strip
  • Hb measurement range: 5.6 to 23.5g/dL
  • Hematocrit: estimated for normal hemoglobin values
  • Accuracy: 0.99 venous, 0.99 capillary

  • Test time: <15 second
  • Battery life: 2700 tests or 360 hours
  • Power source: four AAA batteries or AC adaptor
  • Automatic shutoff: eight minutes
  • Memory: 1000 tests, date/time and ID number
  • Wave length: 530nm
  • Specimen preparation: not required
  • Handheld meter: for POC testing
  • Servicing of meter: not required

78200-Starter Kit 200

  • Includes: 1 Meter, 200 test cartridge, 240 capillary tubes, 2 optical verifiers, 4 code chips, 1 carrying case, 4 AAA batteries, 1 user manual, 4 results record pads
7810-Meter
  • Includes: 1 Meter, 2 optical verifiers, 1 carrying case, 4 AAA batteries
78250-Test Combo
  • Includes: 50 Test cartridges, 60 capillary tubes, 1 code chip
78150-Test Cartridges
  • Includes: 50 Test cartridges, 1 code chip
78155-Capillary Transfer Tubes
  • Includes: 50 Capillary tubes
78102-Optical Verifiers
  • Includes: 2 Optical verifiers
78103-Control Set
  • Includes: 1 x 2mL Control solution 0, 1 x 2mL control solution 1, 1 x 2mL control solution 2
78111-AC Adaptor
  • Includes: 1 AC adaptor (for meter)

Warranty and Services

Meter has three year warranty.

Specifications

Type Hemoglobin Starter Kit 200
Sample Type Capillary and Venous Whole Blood
For Use With (Application) Hb and Hct testing
Analysis Time <15 sec.
Sample Size 10 μL
Test Range Hb: 5.6 to 23.5 g/dL
Calibration Automatic and factory calibrated
Regulatory Status CLIA waived
Includes 1 Meter, 200 test cartridge, 240 capillary tubes, 2 optical verifiers, 4 code chips, 1 carrying case, 4 AAA batteries, 1 user manual, 4 results record pads
Power Supply Details 4 AAA batteries or AC adaptor
Battery Life 2700 tests or 360 hours
Memory 1000 Tests, date/time and ID number
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.