Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulbtronics™ Germicidal Lamp
SDP

Catalog No. p-4399266 Shop All Bulbtronics Inc. Products
Encompass
Change view
Click to view available options
Base Style:
Mini Bi-pin (G5)
Length (English):
11.29 in.
Shape:
T5
Wattage:
7.9 W
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Base Style Length (English) Shape Wattage
14-395-864 Mini Bi-pin (G5) 11.29 in. T5 7.9 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-395-864 Supplier Bulbtronics™ Supplier No. 0000195
Only null left
Add to Cart
Add to Cart

Specifications

Base Style Mini Bi-pin (G5)
Light Source Germicidal UV-C
Lighting Life 6000 hr.
Voltage 56 V
Wattage 7.9 W
Wavelength 254 nm
Amperage 170 mA
Circuitry Preheat
Diameter (English) 0.6 in.
Diameter (Metric) 1.55 cm
Length (English) 11.29 in.
Length (Metric) 28.7 cm
Shape T5
Product Type Linear Double-ended Lamp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.