Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC GF Gage Plug Thread Gage, M16x2.00 Thread, 6H Class, Single End

Catalog No. 5000535144
Encompass

The GF Gage Plug Thread Gage is designed for precise measurement of M16x2.00 threads with a 6H class fit. This single-end "Go" gage ensures the threads meet specified tolerances. It is constructed from hardened tool steel for durability and accuracy.

  • Precise thread measurement: specifically designed for M16x2.00 threads, ensuring accurate inspection.
  • High-quality construction: made from hardened tool steel, providing robustness and a long service life.
  • Accurate classification: meets 6H class standards for thread fit.
  • Single-end design: "go" only, simplifying the inspection process for specific thread requirements.
  • Detailed pitch diameter: features a go pitch diameter of 0.5788 inches (14.70 mm) for exacting measurements.
  • Origin: manufactured in the United States.

Catalog No. 50-005-35144 Supplier MSC Supplier No. 55318679
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The GF Gage Plug Thread Gage is designed for precise measurement of M16x2.00 threads with a 6H class fit. This single-end "Go" gage ensures the threads meet specified tolerances. It is constructed from hardened tool steel for durability and accuracy.

  • Precise thread measurement: specifically designed for M16x2.00 threads, ensuring accurate inspection.
  • High-quality construction: made from hardened tool steel, providing robustness and a long service life.
  • Accurate classification: meets 6H class standards for thread fit.
  • Single-end design: "go" only, simplifying the inspection process for specific thread requirements.
  • Detailed pitch diameter: features a go pitch diameter of 0.5788 inches (14.70 mm) for exacting measurements.
  • Origin: manufactured in the United States.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.