Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC GF Gage Truncated Taperlock Gage, 1-1/4-7, Go, Class 3A

Catalog No. 5000532016
Encompass

This truncated taperlock thread gage is designed for precise measurement of threads. It features a 1-1/4-7 thread size, a 'Go' designation for checking maximum material limits, and a Class 3A classification for accurate thread inspection.

  • Truncated taperlock thread gage type
  • Thread size: 1-1/4-7
  • Handle size: 5 inches
  • Go designation
  • Classification: 3A
  • Material: Steel
  • Country of origin: United States

Catalog No. 50-005-32016 Supplier MSC Supplier No. 55329437
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This truncated taperlock thread gage is designed for precise measurement of threads. It features a 1-1/4-7 thread size, a 'Go' designation for checking maximum material limits, and a Class 3A classification for accurate thread inspection.

  • Truncated taperlock thread gage type
  • Thread size: 1-1/4-7
  • Handle size: 5 inches
  • Go designation
  • Classification: 3A
  • Material: Steel
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.