Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC GF Gage Truncated Taperlock Gage, 1-8 UNC, Go/No Go, Class 3A

Catalog No. 5000530280
Encompass

This truncated taperlock thread gage is designed for inspecting 1-8 UNC threads. It features both Go and No Go ends to verify both minimum and maximum material limits, ensuring precise thread quality. Manufactured from steel, this gage meets Class 3A specifications and includes a 4 inch handle for ease of use.

  • Truncated Taperlock Thread Gage type for accurate measurements.
  • Designed for 1-8 UNC threads.
  • Includes both Go and No Go ends for comprehensive thread inspection.
  • Meets Class 3A classification for precision.
  • Constructed from durable steel material.
  • Comes with a 4 inch handle for convenient operation.

Catalog No. 50-005-30280 Supplier MSC Supplier No. 55333959
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This truncated taperlock thread gage is designed for inspecting 1-8 UNC threads. It features both Go and No Go ends to verify both minimum and maximum material limits, ensuring precise thread quality. Manufactured from steel, this gage meets Class 3A specifications and includes a 4 inch handle for ease of use.

  • Truncated Taperlock Thread Gage type for accurate measurements.
  • Designed for 1-8 UNC threads.
  • Includes both Go and No Go ends for comprehensive thread inspection.
  • Meets Class 3A classification for precision.
  • Constructed from durable steel material.
  • Comes with a 4 inch handle for convenient operation.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.