Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graham-Field™ Grafco™ Knowles Bandage Scissors
SDP

Catalog No. 19062530
Change view
Click to view available options
Length (Metric):
14 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-062530 14 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-062530 Supplier Graham-Field™ Supplier No. 2616
Add to Cart
Add to Cart

Stainless-steel bandage scissors

  • Straight
  • Length: 14cm (5.5 in.)

Specifications

Blade Style Straight
Length (English) 5.5 in.
Length (Metric) 14 cm
For Use With (Application) Bandage and Cast
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.