Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graham-Field™ Grafco™ Operating Scissors
SDP

Catalog No. 19027491
Change view
Click to view available options
Tip Style:
Sharp/Blunt
Sharp/Sharp
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
19-027491 Sharp/Sharp
19-027490 Sharp/Blunt
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-027491 Supplier Graham-Field™ Supplier No. 2628
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless steel operating scissors

  • Straight
  • Length: 14cm (5.5 in.)
  • Stainless-steel

Specifications

Blade Style Straight
Length (English) 5.5 in.
Length (Metric) 14 cm
For Use With (Application) Surgical, Precision
Tip Style Sharp/Sharp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.