Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Portacool Power Cord, 16 AWG, 120 V, 15 A, 12 ft., 1 ea.

Catalog No. 5000509379
Encompass

This replacement power cord is designed for use with Apex series portable evaporative coolers. It is a genuine authorized replacement part featuring an integrated ground fault circuit interrupter for added electrical safety during operation.

  • Equipped with a ground fault circuit interrupter (GFCI)
  • Compatible with all Apex series evaporative coolers
  • Length is 12 ft.
  • Built to 16 AWG specification
  • Rated for 120 V and 15 A

Catalog No. 50-005-09379 Supplier MSC Supplier No. 71526644
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This replacement power cord is designed for use with Apex series portable evaporative coolers. It is a genuine authorized replacement part featuring an integrated ground fault circuit interrupter for added electrical safety during operation.

  • Equipped with a ground fault circuit interrupter (GFCI)
  • Compatible with all Apex series evaporative coolers
  • Length is 12 ft.
  • Built to 16 AWG specification
  • Rated for 120 V and 15 A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.