Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC GF Gage Truncated Taperlock Thread Gage, 1/4-32, Class 3A, 1 ea.

Catalog No. 5000547878
Encompass

This truncated taperlock thread gage is designed for precision inspection of internal thread sizes. The set includes both Go and No Go members to ensure adherence to 3A thread classification standards for the 1/4-32 thread size.

  • Constructed from durable steel for long-term wear resistance
  • Truncated taperlock style design
  • Class 3A classification for high-precision applications
  • Includes both Go and No Go gaging members
  • Features a 1 in. handle size

Catalog No. 50-005-47878 Supplier MSC Supplier No. 55333454
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This truncated taperlock thread gage is designed for precision inspection of internal thread sizes. The set includes both Go and No Go members to ensure adherence to 3A thread classification standards for the 1/4-32 thread size.

  • Constructed from durable steel for long-term wear resistance
  • Truncated taperlock style design
  • Class 3A classification for high-precision applications
  • Includes both Go and No Go gaging members
  • Features a 1 in. handle size

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.