Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ GFM Pro Gas Flowmeter
GSA_VA

Catalog No. 03052545 Shop All Thermo Scientific Products
Change view
Click to view available options
Airflow Rate:
0.5 to 500 mL/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Airflow Rate
03-052-545 0.5 to 500 mL/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-052-545 Supplier Thermo Scientific™ Supplier No. 66002010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Measure and monitor the flow of all types of gases quickly and efficiently with the Thermo Scientific™ GFM Pro Gas Flowmeter.

Measure and monitor the flow of all types of laboratoty gases quickly and efficiently with the Thermo Scientific™ GFM Pro Gas Flowmeter. Specifically designed for use with GC systems, this CE-certified flowmeter has a measurement range of 0.5–500mL/min and measures the volumetric flow of any gas with an accuracy of +/- 2% or +/- 0.2mL/min, whichever is greater. Its easy-to-use interface features an over-range warning indicator and automatic shutoff, and its explosion-proof rating allows use with flammable and explosive gases. The compact ergonomic design enables use as a hand-held or benchtop unit and features side grips for added durability.

Additional Product Information
  • Data output via USB port
  • Calibration: traceable to NIST primary standards
  • Uses two AA batteries
  • Recalibration service available

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2% of Flow or ± 0.05 mL/min., whichever is greater
Airflow Rate 0.5 to 500 mL/min.
Description Electronic Gas Flowmeter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.