Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GFS Chemicals Amco Clear Primary and Deluxe Turbidity Standards Kits
SDP

Catalog No. 1542677
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
HF Micro 100 White Light Instrument
Hach 2100AN Turbidimeter
Hach Ratio 18900 Turbidimeter
Hach Ratio/XR and Ratio 2000 Turbidimeter
Hach XR Turbidimeter
Monitek TA1 and Hach 2100A Turbidimeters
Turbidimeter
Includes:
NTU Primary Standards
NTU Standards
NTU Standards, Sealed Secondary Standards
Turbidity:
0, 10 and 1000 NTU
0, 20, 200, 1000 and 4000 NTU
0.5, 5 and 40 NTU
1.0, 10 and 100 NTU
1.8, 18 and 180 NTU
1.8, 18, 180 and 1800 NTU
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Includes Turbidity
15-426-77 HF Micro 100 White Light Instrument NTU Primary Standards 0, 10 and 1000 NTU
15-426-76 HF Micro 100 White Light Instrument NTU Standards, Sealed Secondary Standards 0, 10 and 1000 NTU
15-426-74 Hach 2100AN Turbidimeter NTU Standards, Sealed Secondary Standards 0, 20, 200, 1000 and 4000 NTU
15-426-75 Hach 2100AN Turbidimeter NTU Primary Standards 0, 20, 200, 1000 and 4000 NTU
15-426-20 Turbidimeter NTU Standards, Sealed Secondary Standards 0.5, 5 and 40 NTU
15-426-40 Hach Ratio 18900 Turbidimeter NTU Standards 1.8, 18 and 180 NTU
15-426-45 Hach Ratio 18900 Turbidimeter NTU Standards, Sealed Secondary Standards 1.8, 18 and 180 NTU
15-426-51 Hach Ratio/XR and Ratio 2000 Turbidimeter NTU Standards, Sealed Secondary Standards 1.8, 18, 180 and 1800 NTU
15-426-55 Monitek TA1 and Hach 2100A Turbidimeters NTU Standards 1.0, 10 and 100 NTU
15-426-50 Hach XR Turbidimeter NTU Standards 1.8, 18, 180 and 1800 NTU
15-426-54 - - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 15-426-77 Supplier GFS Chemicals Supplier No. 85529
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Primary Kits. Include one 250mL bottle of primary standard for each NTU value. Note: Cat. No. 15-426-24 does not include 0.02 NTU for HF Model 100.

Deluxe Kits. Include one 250mL bottle of primary standard and one sealed secondary standard (ss) for each NTU value, and two glass sample cuvets in a custom foam-filled cardboard carrier box.

Highly accurate, stable and reproducible standards for calibrating turbidimeters and nephelometers. GFS Chemicals Amco Clear Primary and Deluxe Turbidity Standards Kits are the only alternative to formazin formally approved as a primary standard by the U.S. EPA.

  • Instrument-specific standards consisting of patented, polymer microspheres suspended in a pure, aqueous medium
  • Ready to use — pour right from the bottle into sample cuvets.
  • Uniform in particle size distribution to ensure consistent light scattering and precise enough to permit calibration down to and including 0–1 NTU.
  • Nontoxic and won't settle out of suspension
  • Accuracy within 1%
  • Designed for 90° white light turbidimeters, except where noted

Order Info

Additional kits available; contact your Fisher Scientific™ Customer Service Representative.

Specifications

Type Calibration Kit
For Use With (Equipment) HF Micro 100 White Light Instrument
Includes NTU Primary Standards
Accuracy 1%
Turbidity 0, 10 and 1000 NTU
Certifications/Compliance EPA
Quantity 5 x 250mL of each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.