Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC GHP GROUP Electric Garage Heater, 17065 Btu/h, 240V, 5000W

Catalog No. 5000509166
Encompass

This electric garage heater is designed to provide efficient heating for garage spaces. It offers a robust heating capacity of 17065 Btu/h, operating on a 240V power supply to deliver 5000W of heating power.

  • Wall or ceiling mountable
  • Single phase operation
  • Air flow of 260 CFM
  • Overall depth of 14 inches
  • Maximum amperage of 20.90
  • Frequency of 60 Hz
  • Minimum heating capacity of 11285 Btu/h
  • Width of 10.63 inches
  • Height of 12.6094 inches

Catalog No. 50-005-09166 Supplier MSC Supplier No. 99892440
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electric garage heater is designed to provide efficient heating for garage spaces. It offers a robust heating capacity of 17065 Btu/h, operating on a 240V power supply to deliver 5000W of heating power.

  • Wall or ceiling mountable
  • Single phase operation
  • Air flow of 260 CFM
  • Overall depth of 14 inches
  • Maximum amperage of 20.90
  • Frequency of 60 Hz
  • Minimum heating capacity of 11285 Btu/h
  • Width of 10.63 inches
  • Height of 12.6094 inches

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.