Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Giant Dental Care Model
SDPSCI_ED

Catalog No. S00277 Shop All 3B Scientific Products
Change view
Click to view available options
Includes:
Giant 14 in. Toothbrush
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S00277 Giant 14 in. Toothbrush
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00277 Supplier 3B Scientific™ Supplier No. 1000246
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3B Scientific Giant Dental Care Model, 3 times Life-Size, shows the upper and lower half of an adult's dentition.

  • This giant dental care model, large enough to be seen from the back of a classroom, shows the upper and lower half of an adult's dentition.
  • A flexible joint between the jaws allows easy movement of the dental care model.
  • Teach kids the proper teeth cleaning techniques using the giant 14 in. toothbrush included with this dental care model
  • Every original 3B Scientific anatomy model now includes these additional FREE features:
    • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
    • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
    • Bonus: FREE warranty upgrade from 3 to 5 years with every product registration
    • TIP: You will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

Specifications

Product Type Dental Care Model
For Use With (Application) Teach Proper Teeth Cleaning Techniques
Dimensions (L x W x H) 7.1 x 9.1 x 4.7 in.
Includes Giant 14 in. Toothbrush
Weight (English) 1.85 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.