Learn More
Marketlab Giant Digit Timer
Description
- Time range: 99 mins, 59 secs
- 0.01% accuracy
- Includes magnetic back and easel
- One-second resolution
- Digits are 1.33 H in. for easy viewing at a distance
- Counts up during alarming indicating elapsed time since alarming
Specifications
Specifications
| Product Type | Digital Timer |
| Time Range | 9 hr. 59 min. 59 sec. |
| Alarms | Audible |
| Accuracy | 0.01% |
| Display | Digital |
| Width (English) | 3.33 in. |
| Height (English) | 3 in. |
| Height (English) Display | 1.33 in. |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.