Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Giant Horseshoe Magnet
SCI_ED

Catalog No. S8650
Encompass
Encompass_Preferred
Change view
Click to view available options
Grade:
K to 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S8650 K to 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S8650 Supplier Dowling Magnets Supplier No. HSO1
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Super-strong 8 in. tall (20.3cm) horseshoe.

  • Built-in handle
  • Lifts up to 4 lb. (1.8kg) of metal
  • Grades K to 6

Specifications

For Use With (Application) Ideal for little hands and curious minds
Grade Level Elementary, Intermediate - Middle School
Grade K to 6
Product Type Giant Horseshoe Magnet
Height (English) 8 in.
Height (Metric) 20.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.