Learn More
Giant Magnetic Plant Life Cycles

Description
- Real-life photos model
- Displays up to six stages in life cycle of a bean plant and apple tree
- Label-free for versatility
- Largest piece measures 9H x 7 in.L
Order Info
Grades K+.
Specifications
Specifications
| Grade | K+ |
| Height (English) | 9 in. |
| Height (Metric) | 22.86 cm |
| Length (English) | 7 in. |
| Length (Metric) | 17.7 cm |
| Size | Giant |
| Product Type | Life Cycle, Magnetic Plant |
| Grade Level | Elementary, High School |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.