Learn More
Gibco™ Bottle, 100 mL

Description
This Gibco™ bottle was designed to provide better ergonomic features, ease of use, and reduced chance of contamination. The compact design of the Gibco™ media bottle allows for easier handling and storage as well as reduced packaging. This bottle is sterile, empty, and ready for use in cell culture applications.
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | PET |
| Quantity | 264 bottles |
| Sterility | Sterile |
| Product Line | Gibco |
| Content And Storage | Sterile 264 x 100 mL bottles irradiated to 10-6 sterility. Store at room temperature. |
| Shipping Condition | Room Temperature |
| Mouth | Wide |
| Product Type | Media Bottle |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.