Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gibco™ Gibco™ Bottle, 1000 mL
GREENER_CHOICE

Catalog No. 10341001
Encompass_Preferred
Change view
Click to view available options
Quantity:
60 bottles
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
10-341-001 60 bottles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-341-001 Supplier Gibco™ Supplier No. 10341001
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Gibco™ Bottle, 1000 mL

Sterile, empty GIBCO 1000 mL bottles for use in cell culture research
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Material PET
Quantity 60 bottles
Sterility Sterile
Product Line Gibco
Content And Storage Sterile 60 x 1000 mL bottles irradiated to 10^-6 sterility. Store at RT
Shipping Condition Room Temperature
Mouth Wide
Product Type Media Bottle
WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.